Shop All Blind Rivets
Irwin
Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK
Mfr # PSSK504
Zoro # G500412812
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Grip Range .188 in - .250 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # PSSK504
- Zoro # G500412812
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.15625 in |
Body Length | 0.425 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .188 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Blind Rivet With Steel Mandrel, Countersunk Head 5/32 X .188-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0250)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN375)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (60314)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.615 in L, Steel Body, 1000 PK (PSSD806)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- IRWIN Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.49 in L, Steel Body, 1000 PK (PSSL804)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Stainless Steel Body, 100 PK (SSD612SSBSLF203)
- Irwin Blind Rivets