Shop All Blind Rivets
Irwin
Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK
Mfr # PAAK408
Zoro # G000412879
product price: $65.15
/pk 1000, $0.07/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range .376 in - .500 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PAAK408
- Zoro # G000412879
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.64 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .376 in - .500 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Aluminum Mandrel, Countersunk Head 1/8 X .376-.500 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK (34803)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PAAK406)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK (PASD608B)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- Irwin Blind Rivets