Shop All Blind Rivets
Irwin
Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK
Mfr # PASK302
Zoro # G600412903
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .031 in - .125 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # PASK302
- Zoro # G600412903
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.09375 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .031 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
5056 Aluminum Blind Rivet With Steel Mandrel, Countersunk Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0016)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- IRWIN Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK (PSSK504)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.275 in L, Copper Body, 1000 PK (PCBD402)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK (PCSD403H-VL)
- IRWIN Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Copper Body, 1000 PK (PCBD503)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- Irwin Blind Rivets