Shop All Rivet Assortments
Irwin
Blind Rivet Assortment, Salt Water Marine
Mfr # BRK300SS
Zoro # G1491207
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Blind Rivet Type Assortment
- Mandrel Material Stainless Steel
- Product Type Blind Rivet
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # BRK300SS
- Zoro # G1491207
- Country of Origin United States
- Category Rivet Assortments
Details
Item | Blind Rivet |
Head Type | Dome |
Blind Rivet Type | Assortment |
Mandrel Material | Stainless Steel |
Product Type | Blind Rivet |
Body Material | Stainless Steel |
Material Grade/Class | IFI-114-51 |
Description
Blind Rivet, Product Type Blind Rivet, Body Material Stainless Steel, Head Type Dome, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51010.075.0400)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- IRWIN Blind Rivet Maintenance Assortment (BRK400A)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- DISCO Multi Grip Rivet Assortment (8218)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- ZORO SELECT Universal Shield Retainer Asst, 336 Pc (8601)
- W & E SALES CO RIVET ASST*AV6841 (WEPD-126)
- Irwin Rivet Assortments