Shop All Auger Drill Bits
Irwin
Bit Speedbor Max 1X6
Mfr # 3041007
Zoro # G500537904
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2 in
- Width 2 in
- Unit of Measurement SAE
- Charger Included Yes
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041007
- Zoro # G500537904
- UPC # 24721092762
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 1.2 in |
Width | 2 in |
Height (in) | 9.9 in |
Details
Unit of Measurement | SAE |
Charger Included | Yes |
Number of Pieces | 1 |
Type | Core Drill Bits |
Description
Irwin Speedbor 1 in. X 6 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5416SPL)
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- IRWIN DRILL BIT 1""SPDBOR FLAT (87916)
- IRWIN Auger Bits, 1 1/8in Bit Size, Length 7.5in (49918)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- IRWIN WELDTEC SHIP AUGR 1-1/2"" (3043016)
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- Irwin Drill Bits