Shop All Auger Drill Bits
Irwin
BIT SPEEDBOR FLAT 1-1/2
Mfr # 87924
Zoro # G600537521
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 4 in
- Diameter 1-1/2 in
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 87924
- Zoro # G600537521
- UPC # 24721879240
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Shank Length | 4 in |
Diameter | 1-1/2 in |
Shank Size | 1/4 in |
Description
Irwin Speedbor 1-1/2 in. X 4 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x18)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH31P2)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In (GN4X1750T5-D-21)
- IRWIN Power Pole Auger Bit, 3/4 In, 29 In L (47012)
- IRWIN WELDTEC SHIP AUGER 9/16"" (3043006)
- IRWIN Auger Drill Bit, 7/8 in Drill Bit (IWAX3018)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN Ship Auger Bit, 2 In, 17 In L (1773959)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- Irwin Auger Drill Bits