Shop All Hammer Drill Bits
Irwin
BIT PERCUSSION-PRO 5/32""
Mfr # 326001
Zoro # G2701164
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 5/32 in
- Overall Length 6 in
- Flute Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326001
- Zoro # G2701164
- UPC # 24721008695
- Country of Origin Denmark
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4 in |
Details
Bit Dia | 5/32 in |
Description
Round Shank fits all hammer drills with 3-jaw chuc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max (22UW52)
- Irwin Drill Bits