Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, Steel, PK10
Mfr # IWAF353B10
Zoro # G8111906
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Application - Tools Power
- Shank Style Hex
- Fastening Tool Material Steel
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF353B10
- Zoro # G8111906
- UPC # 673765171140
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Impact Rated | Yes |
Application - Tools | Power |
Shank Style | Hex |
Fastening Tool Item | Bit Holder |
Fastening Tool Material | Steel |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Impact Rated Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- Irwin Nut Setters and Bit Holders