Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 7/16", 1/4", 18"
Mfr # 4935656
Zoro # G0973016
original price:
$23.15
13% off
new price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 7/16 in
- Drive Size 7/16 in
- Overall Bit Length 18 in
- Application Quick Change Bit Holder, Bit Extension
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935656
- Zoro # G0973016
- UPC # 024721999931
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Hex Shank Size | 7/16 in |
Drive Size | 7/16 in |
Overall Bit Length | 18 in |
Overall Length | 18" |
Shank Size | 1/4" |
Details
Application | Quick Change Bit Holder, Bit Extension |
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Bit Holder |
Shank Style | Hex |
Bit Retainer Type | Quick Change |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Bit Holder Drive Type | Hex |
Features | Quick Change Release |
Description
Bit Holder, Application - Tools Power, Drive Size 7/16 in, Bit Holder Drive Type Hex, Hex Shank Size 7/16 in, Shank Style Hex, Overall Bit Length 18 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 13 X 5, Wood, Short Shank (66-141)
- SPEEDAIRE Air Belt Sander, 1/8 to 1/2in.W x 24in.L (31XG57)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- Irwin Nut Setters and Bit Holders