Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 3/8", 1/4", 5-1/2"
Mfr # 4935652
Zoro # G2709585
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Hex Shank Size 3/8 in
- Overall Bit Length 5 1/2 in
- Application Quick Change Bit Holder, Bit Extension
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935652
- Zoro # G2709585
- UPC # 024721999894
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8 in |
Hex Shank Size | 3/8 in |
Overall Bit Length | 5 1/2 in |
Overall Length | 5-1/2" |
Shank Size | 1/4" |
Details
Application | Quick Change Bit Holder, Bit Extension |
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Material | Steel |
Item | Bit Holder |
Shank Style | Hex |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Quick Change |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Bit Holder |
Features | Quick Change Release |
Description
Bit Holder, Application - Tools Power, Drive Size 3/8 in, Bit Holder Drive Type Hex, Hex Shank Size 3/8 in, Shank Style Hex, Overall Bit Length 5 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39650CLB72360)
- DRILL AMERICA 21/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR21/32)
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- Irwin Nut Setters and Bit Holders