Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 3/8", 1/4", 11"
Mfr # 4935653
Zoro # G2886597
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Hex Shank Size 3/8 in
- Overall Bit Length 11 in
- Shank Size 1/4"
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935653
- Zoro # G2886597
- UPC # 024721999900
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8 in |
Hex Shank Size | 3/8 in |
Overall Bit Length | 11 in |
Overall Length | 11" |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
Fastening Tool Material | Steel |
Bit Retainer Type | Quick Change |
Magnetic/Nonmagnetic | Magnetic |
Bit Holder Drive Type | Hex |
Fastening Tool Item | Bit Holder |
Shank Style | Hex |
Description
The Irwin 4935653 3/8" Bit Holder is a quick and easy way to keep your bits organized. It has a removable bit retainer, which makes it easy to switch between fasteners. The hex shank design of the bit holder makes it compatible with many types of tools, including ratchets and wrenches. With an overall length of 11 in., this hex shank holds 1/4" hex bits, and its drive size is 3/8". The quick change bit holder features a quick release that allows you to change bits without having to remove the entire tool from your socket set or screwdriver. Keep your bits organized with the Irwin 4935653 3/8" Bit Holder.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- ECLIPSE TOOLS Torx Screwdriver, T15x4", Rubber Grip (800-109)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- Irwin Nut Setters and Bit Holders