Shop All Screwdriver Bits
Irwin
BIT HOLDER 1/4""X2-1/4""L
Mfr # IWAF252
Zoro # G3887988
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- Width 1.9 in
- Type Holder & guides
- Length 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF252
- Zoro # G3887988
- UPC # 673765013853
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Width | 1.9 in |
Length | 4.8 in |
Details
Fastening Tool Item | Bit Holder |
Type | Holder & guides |
Description
Made of shock resistant tool steel. C-ring design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"-12 Carbon Steel Hex Die (DWTSH1-3/16-12)
- THRIFCO PLUMBING Universal Single Handle Cartridge Puller (4401005)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- PALMGREN Arbor press, 1/2 Ton (9661051)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN Torx T10 X 2 in. L Driver Bit (IWAF22TX10B5)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Nutsetter, 3/8", Steel (IWAF24238G)
- MALCO Malco HHD1 1/4-Inch Connext Magnetic Long Hand Driver (HHD1)
- Irwin Screwdrivers and Nutdrivers