Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Bit Holder, 1/4 in Drize Size, PK3 (Discontinued)
Mfr # IWAF252B3
Zoro # G503541489
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Number of Pieces 3
- Bit Retainer Type Retaining Ring
- Overall Bit Length 2 in
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF252B3
- Zoro # G503541489
- UPC # 673765013860
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Number of Pieces | 3 |
Bit Retainer Type | Retaining Ring |
Application - Tools | Power |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Shank Style | Hex |
Fastening Tool Item | Bit Holder |
Fastening Tool Material | Carbon Steel |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 in, Fastening Tool Material Carbon Steel, Bit Retainer Type Retaining Ring, Magnetic, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- RUKO Mach. Tap Pg 9 Hss (264009)
- KLEIN TOOLS Swivel Hook with Plunger Latch (470)
- GEARWRENCH 44 oz. Dead Blow Hammer with Polyurethane Head (82243)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- Irwin Screwdrivers and Nutdrivers