Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 1/4", 1/4", 2"
Mfr # 4935703
Zoro # G3488974
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Drive Size 1/4 in
- Overall Bit Length 2 1/2 in
- Overall Length 2"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935703
- Zoro # G3488974
- UPC # 024721901026
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Hex Shank Size | 1/4 in |
Drive Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Quick Change |
Fastening Tool Material | Steel |
Bit Holder Drive Type | Hex |
Shank Style | Hex |
Description
The Irwin 4935703 1/4" Hex Bit Holder is the tool you need to complete your next project. With a 2 1/2 in. overall bit length, this magnetic bit holder ensures that your bits are easy to access and readily available when you need them. The hex shank fits into any standard drill or screwdriver and is compatible with other tools such as wrenches, ratchets and sockets. It has a quick change retainer which allows for fast and easy removal of bits from the holder. The hex shank can be used with power tools or manual tools, making it an extremely versatile piece of equipment. Ideal for holding screws while working on machinery, this hex shank bit holder is made of strong metal construction. This Irwin 4935703 1/4" Hex Bit Holder is perfect for your next job.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-125)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- Irwin Nut Setters and Bit Holders