Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Bit Holder, 1/4", 1/4", 2-1/4", PK5 (Discontinued)
Mfr # 1838560
Zoro # G4930703
This Product is Discontinued
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2 1/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1838560
- Zoro # G4930703
- UPC # 673765179986
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 1/4 in |
Overall Length | 2-1/4" |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Bit Holder |
Shank Style | Hex |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Impact Rated | Yes |
Bit Retainer Type | Magnetic |
Bit Holder Drive Type | Hex |
Number of Pieces | 5 |
Application | Driving Fasteners, Removing Fasteners |
Description
Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 1/4 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Yes, Number of Pieces 5, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.