Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 1/4", 1/4", 12"
Mfr # 4935705
Zoro # G3209893
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Drive Size 1/4 in
- Overall Bit Length 12 in
- Overall Length 12"
- Application Quick Change Bit Holder, Bit Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935705
- Zoro # G3209893
- UPC # 024721901125
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Hex Shank Size | 1/4 in |
Drive Size | 1/4 in |
Overall Bit Length | 12 in |
Overall Length | 12" |
Shank Size | 1/4" |
Details
Application | Quick Change Bit Holder, Bit Extension |
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Bit Retainer Type | Quick Change |
Fastening Tool Material | Steel |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Shank Style | Hex |
Magnetic/Nonmagnetic | Magnetic |
Bit Holder Drive Type | Hex |
Features | Quick Change Release |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 12 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw For Tubing Cutters (32930) (34345)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 8-32 Nc (96103)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71915)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- Irwin Screwdrivers and Nutdrivers