Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 1/4", 1/4", 1"
Mfr # 3056003
Zoro # G3337652
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 1"
- Material Steel
- Bit Style Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3056003
- Zoro # G3337652
- UPC # 673765093718
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 1" |
Overall Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Bit Holder Drive Type | Square |
Bit Retainer Type | Magnetic |
Shank Style | Hex |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Application - Tools | Power |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Square, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 1 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw (922911)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver Set, 1 7/8 in L, 4-Piece (49-66-4562)
- Irwin Nut Setters and Bit Holders