Shop All Wood Drilling Bits
Irwin
Bit Extension, Wood Drilling, 18" L
Mfr # 3046003
Zoro # G7800768
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Shank Size 7/16"
- Application wood drilling
- Hex Shank Size 7/16 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3046003
- Zoro # G7800768
- UPC # 024721088086
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 18 in |
Shank Size | 7/16" |
Hex Shank Size | 7/16 in |
Length | 18 in |
Details
Item | Self Feed Bit Extension |
Application | wood drilling |
For Use With | Self Feed Drills |
Shank Type - Machining | Hex |
Description
Hex Shank Extension, For Use With Self Feed Drills, Hex, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- SUNEX Half Moon Wrench Set, SAE, 5 pcs. (9935)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Drill Bit, 1 In (87916)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- Irwin Drill Bits