Shop All Screwdriver Bits
Irwin
BIT DRILL7/16""12AIRCRAFT
Mfr # 62128
Zoro # G2700290
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Magnetic/Nonmagnetic Nonmagnetic
- Twist Length 4-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 62128
- Zoro # G2700290
- UPC # 42526621284
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 12 in |
Twist Length | 4-1/16 in |
Details
Magnetic/Nonmagnetic | Nonmagnetic |
Description
12 inch Aircraft extension high speed steel fracti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP4)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- Irwin Screwdrivers and Nutdrivers