Shop All Screwdriver Bits
Irwin
BIT DRILL17/64""COBALT CD
Mfr # 3016017
Zoro # G8619820
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material METAL
- Magnetic/Nonmagnetic Nonmagnetic
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3016017
- Zoro # G8619820
- UPC # 24721067067
- Country of Origin China
- Category Screwdriver Bits
Details
Fastening Tool Item | Drill Bit |
Fastening Tool Material | METAL |
Magnetic/Nonmagnetic | Nonmagnetic |
SAE or Metric | SAE |
Description
Cobalt Steel Drill Bit 17/64 inch Cobalt bit 135
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1 HSS Metric Hand Tap (DWTSMT18X1)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- VEGA INDUSTRIES Nutsetter, 3/8 Mag Nutsetter x 6 (1150MN616S)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- GRK FASTENERS STAR PWR BIT T15 2"" 25PK (86427)
- Irwin Screwdriver Bits