Shop All Screwdriver Bits
Irwin
BIT DRILL13/32""COBALT CD
Mfr # 3016126
Zoro # G8621038
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material METAL
- Magnetic/Nonmagnetic Nonmagnetic
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3016126
- Zoro # G8621038
- UPC # 24721089410
- Country of Origin United States
- Category Screwdriver Bits
Details
Fastening Tool Item | Drill Bit |
Fastening Tool Material | METAL |
Magnetic/Nonmagnetic | Nonmagnetic |
SAE or Metric | SAE |
Description
Irwin Cobalt Drill Bit Constructed of M-42 8 perce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- IRWIN Insert Bit Set, 8 Pieces, 1/4" Shank (1899884)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- Irwin Screwdrivers and Nutdrivers