Shop All Screwdriver Bits
Irwin
BIT DRILL13/16""1/2SHANK
Mfr # 91152
Zoro # G2703063
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Plastic
- Fastening Tool Material High Speed Steel
- Application INDIVIDUAL
- Length 6.8 in
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 91152
- Zoro # G2703063
- UPC # 24721911520
- Country of Origin Brazil
- Category Screwdriver Bits
Dimensions
Length | 6.8 in |
Width | 1.4 in |
Overall Length | 6 in |
Details
Application - Tools | Plastic |
Fastening Tool Item | Drill Bit |
Fastening Tool Material | High Speed Steel |
Application | INDIVIDUAL |
Magnetic/Nonmagnetic | Nonmagnetic |
Description
SLV Deming Bit 13/16 inch Silver and Deming Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch (818)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J49000MCF)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ12)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX15)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- Irwin Screwdrivers and Nutdrivers