Shop All Wood Drilling Bits
Irwin
BIT DRILL FORSTNR 1-3/8""
Mfr # 1966933
Zoro # G8617346
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.83 in
- Material High Speed Steel
- Height 6.61 in
- Weight 0.305 lb.
- Width 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966933
- Zoro # G8617346
- UPC # 42526943652
- Country of Origin Australia
- Category Wood Drilling Bits
Dimensions
Overall Length | 2.83 in |
Height | 6.61 in |
Width | 1.24 in |
Details
Material | High Speed Steel |
Weight | 0.305 lb. |
Item | Forstner Drill Bits |
Number of Pieces | 1 |
Measurement System | SAE |
Description
Bores perfectly smooth flat bottomed holes. More
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.10mm (C22795)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- GRAY TOOLS 3mm T-handle S2 Hex Key, 1000V Insulated (67603-I)
- DRILL AMERICA 2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2)
- IRWIN Drill Bit, 5/8 In (87910)
- IRWIN Drill Bit, 1-1/2 In (87924)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (7-Piece) (49-22-0130)
- Irwin Wood Drilling Bits