Shop All Forstner Drill Bits
Irwin
BIT DRILL FORSTNER 1""
Mfr # 1966900
Zoro # G600536296
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Width 1.24 in
- Length 2.83 in
- Number of Pieces 1
- Unit of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1966900
- Zoro # G600536296
- UPC # 42526943621
- Country of Origin Australia
- Category Forstner Drill Bits
Dimensions
Width | 1.24 in |
Length | 2.83 in |
Height (in) | 6.61 in |
Details
Material | High Speed Steel |
Number of Pieces | 1 |
Unit of Measurement | SAE |
Type | Forstner Drill Bits |
Description
Irwin Marples 1 in. X 4 in. L Carbon Steel Forstner Drill Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- IRWIN Forstner Bit, 218 in Dia, 312 in OAL, 1Flute, 38 in Dia Shank, Reduced Shank (1966939/42934)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- Irwin Forstner Drill Bits