Shop All Jobber Length Drill Bits
Irwin
BIT DRILL 59/64"" 1/2 SHK
Mfr # 91159
Zoro # G1918689
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.900 in
- Width 1.400 in
- Application INDIVIDUAL
- Height 1.400 in
- Drill Bit Type Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 91159
- Zoro # G1918689
- UPC # 24721911599
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.900 in |
Width | 1.400 in |
Height | 1.400 in |
Details
Application | INDIVIDUAL |
Drill Bit Type | Twist |
Description
Bit is constructed of M-7 high speed steel for hig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- IRWIN ROTARY BIT-SSF 3/8""X13"" (5026011)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- IRWIN DRILL BIT11/32""BLK OXIDE (67522)
- IRWIN ROTARY BIT-SSF 5/16""X4"" (5026006)
- IRWIN DRILL BIT15/64""BLK OXIDE (67515)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #57 (C02924)
- Irwin Drill Bits