Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 5/64"" TIN135PT
Mfr # 63905
Zoro # G4630181
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Flute Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63905
- Zoro # G4630181
- UPC # 42526639050
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 2 in |
Flute Length | 1 in |
Description
5/64 inch Titan Drill Bit 5/64 inch Titanium Jobbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", STR (CYZR-0466)
- UNIBOR KIT 1in UNC COMBI DRILL TAP (19KNC1000)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x5 (CF295B)
- IRWIN 316 Titan Drill Bit (63912)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- IRWIN 5/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66720ZR)
- IRWIN Aircraft Extension 3/16 in. X 12 in. L High Speed Steel Split Point Drill Bit 1 pc (62112ZR)
- IRWIN Bit Drill Turbomax 23/64 (73323)
- IRWIN BIT DRIL TRBOMX 5/64""CD2 (73305)
- DRILL AMERICA 27/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/32)
- Irwin Spiral Flute Drill Bits