Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 5/16""TIN 135PT
Mfr # 63920
Zoro # G4627488
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Flute Length 3-3/16 in
- Drill Bit Dimension Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63920
- Zoro # G4627488
- UPC # 42526639203
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 4-1/2 in |
Flute Length | 3-3/16 in |
Drill Bit Dimension Type | SAE |
Details
Item | Drill Bit |
Description
5/16 inch Titan Drill Bit 5/16 inch Titanium Jobbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LXT8)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X60)
- IRWIN BIT DRILL TURBOMAX 1/8"" (73308)
- IRWIN Bit Drill Turbomax 23/64 (73323)
- IRWIN DRILL BIT 3/16""LEFT HAND (1789223)
- IRWIN BIT DRILL 7/16""TIN 135PT (1862932)
- IRWIN BIT DRIL TRBOMX 1/16""CD2 (73304)
- IRWIN BIT DRILL TURBOMAX5/16"" (73320)
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- Irwin Drill Bits