Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 3/16""TIN 135PT
Mfr # 63912
Zoro # G4625324
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Shank Dia. 0.188 in
- Overall Length 3-1/2 in
- Flute Length 2.313 in
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63912
- Zoro # G4625324
- UPC # 42526639128
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 0.188 in |
Overall Length | 3-1/2 in |
Flute Length | 2.313 in |
Length Type | Jobber |
Details
Drill Bit Finish | TiN |
Bit Type | Twist |
Description
Irwin Titanium Drill Bit Titanium nitride coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- HUSQVARNA NUT (504023401)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- IRWIN BIT DRILL 7/64"" TIN135PT (63907)
- IRWIN BIT DRILL 7/16""COBALT CD (3016128)
- IRWIN BIT DRILL 5/16""COBALT CD (3016020)
- IRWIN BIT DRILL 21/32""1/2SHANK (91142)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- IRWIN DRILL BIT 3/8"" LEFT HAND (1789226)
- BOSCH DRILL BIT 1706 11/16-1/2 SHANK (VA10544)
- Irwin Spiral Flute Drill Bits