Shop All Jobber Length Drill Bits
Irwin
Bit Drill #2Wire Ga Cd
Mfr # 81102
Zoro # G4631021
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.8 in
- Flute Length 2-5/8 in
- Height 0.3 in
- Application INDIVIDUAL
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 81102
- Zoro # G4631021
- UPC # 24721811028
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.8 in |
Flute Length | 2-5/8 in |
Height | 0.3 in |
Width | 1.9 in |
Details
Application | INDIVIDUAL |
Drill Bit Type | Jobber |
Description
The Irwin tools for basic drilling applications in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- M-D PBG1221-4 Polyblend Linen Sanded Repair Grout (176001)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 8 mm L.52 mm (02050008)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- IRWIN DRILL BIT25/64""BLK OXIDE (67525)
- IRWIN Bit Dril Percusn 1/8Irwn (326000)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- IRWIN Bit Drill #6Wire Ga Cd (81106)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- Irwin Drill Bits