Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 1/4""TIN 135PT
Mfr # 63916
Zoro # G4626471
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Drill Bit Dimension Type SAE
- Flute Length 2-3/4 in
- Point Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63916
- Zoro # G4626471
- UPC # 42526639166
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 4 in |
Drill Bit Dimension Type | SAE |
Flute Length | 2-3/4 in |
Details
Point Type | Split |
Item | Drill Bit |
Description
Titanium Nitride Coated High Speed Steel Fractiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- IRWIN MM DRILL BIT 7/32"" X 4"" (1792767)
- IRWIN BIT DRIL TRBOMX 1/16""CD2 (73304)
- IRWIN BIT DRILL 17/32""1/2SHANK (91134)
- IRWIN BIT DRILL 7/8"" 1/2SHANK (91156)
- IRWIN 516 Titan Drill Bit (63920)
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- DRILL AMERICA 11/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST11/64)
- Irwin Drill Bits