Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 1/2""TIN 135PT
Mfr # 1862936
Zoro # G4629244
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type SAE
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1862936
- Zoro # G4629244
- UPC # 42526904837
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Dimension Type | SAE |
Details
Shank Type | Round |
Item | Drill Bit |
Description
Titanium Nitride coating resists heat and friction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In (568C)
- HAZET 2240N/51 - “BITE”-BOX – SCREWDRIVER BIT SET (HZ2240N/51)
- STANLEY Ripping Bars, Offset Ripping Bar, 17 In. L (55-818)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- IRWIN BIT DRILL 7/16""COBALT CD (3016128)
- IRWIN BIT DRILL TURBOMAX11/64"" (73311)
- IRWIN 516 Titan Drill Bit (63920)
- IRWIN BIT DRILL 37/64""1/2SHANK (91137)
- IRWIN BIT DRILL TURBOMAX 5/32"" (73310)
- IRWIN 316 Titan Drill Bit (63912)
- X1 TOOLS 1/4 x 4.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2020x1)
- Irwin Spiral Flute Drill Bits