Shop All Extra Long Drill Bits
Irwin
BIT DRILL 1/2""12AIRCRAFT
Mfr # 62132
Zoro # G4629210
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Drill Bit Finish Black Oxide
- Overall Length 12 in
- Flute Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 62132
- Zoro # G4629210
- UPC # 42526621321
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Overall Length | 12 in |
Flute Length | 4-1/2 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Drill Bit Finish | Black Oxide |
Description
12 inch Aircraft extension high speed steel fracti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #10 HSS Se .200 X .312 Drill .332 Cbore 5/16 Shank 1-1/2 Oal (50-L2-183)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- IRWIN Bit Drill Aircraft1/8X6 (66708)
- IRWIN BIT DRILL 1/4""6AIRCRAFT (66716)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- IRWIN BIT DRILL 1/8""12AIRCRAFT (62108)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- IRWIN BIT DRILL 3/16""6AIRCRAFT (66712)
- DRILL AMERICA 23/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX623/64)
- Irwin Drill Bits