Shop All Jobber Length Drill Bits
Irwin
BIT DRILL 1-5/32"" 1/2SHK
Mfr # 90174
Zoro # G1748814
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.8 in
- Height 1.6 in
- Application INDIVIDUAL
- Drill Bit Type Twist
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 90174
- Zoro # G1748814
- UPC # 24721901743
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.8 in |
Height | 1.6 in |
Width | 1.6 in |
Details
Application | INDIVIDUAL |
Drill Bit Type | Twist |
Description
Bit is constructed of M-7 high speed steel for hig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- IRWIN Adjustable Spade Bit (44801)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- IRWIN DRILL BIT23/64""BLK OXIDE (67523)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 21/64in (1060687)
- Irwin Drill Bits