Shop All Jobber Length Drill Bits
Irwin
Bit Dril Percusn 3/4Irwn
Mfr # 326022
Zoro # G2694228
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Flute Length 3 in
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326022
- Zoro # G2694228
- UPC # 24721009265
- Country of Origin Denmark
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Diameter | 3/4 in |
Description
3/4 inch Irwin Straight Shank Carbide Tipped Mason
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- POSI LOCK Pin (10656)
- GEARWRENCH 38 90T 12 PT Combi Ratchet Wrench (KDT86943)
- IRWIN DRILL BIT11/32""BLK OXIDE (67522)
- IRWIN 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk. (3016008)
- IRWIN 11/64 in. X 3-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016011)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- Irwin Drill Bits