Shop All Jobber Length Drill Bits
Irwin
Bit Dril Percusn 1/8Irwn
Mfr # 326000
Zoro # G2695250
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Flute Length 1-1/2 in
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326000
- Zoro # G2695250
- UPC # 24721008671
- Country of Origin Denmark
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3 in |
Flute Length | 1-1/2 in |
Diameter | 1/8 in |
Description
Fits all hammer drills with 3 jaw or Jacobs chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- IRWIN ROTARY BIT-SSF 5/8""X13"" (5026020)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- Irwin Jobber Length Drill Bits