Shop All Jobber Length Drill Bits
Irwin
Bit Dril Percusn 1/4Irwn
Mfr # 326005
Zoro # G2692310
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Flute Length 2 in
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326005
- Zoro # G2692310
- UPC # 24721008732
- Country of Origin Denmark
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4 in |
Flute Length | 2 in |
Diameter | 1/4 in |
Description
Rotary Percussion - Straight Shank Fits all hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- MOBIL Mobil Almo 525, Pnematic Tool, SAE Grade 15, 1 qt. (122977)
- IRWIN DRILL BIT19/64""BLK OXIDE (67519)
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- IRWIN 1/2 in. X 6 in. L Cobalt Steel Drill Bit 1 pc (63132)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- IRWIN ROTARY BIT-SSF 3/8""X13"" (5026011)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- Irwin Drill Bits