Shop All Locking Pliers
Irwin
Bent Long Nose Pliers, 6"
Mfr # 2078226
Zoro # G7050263
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thin Nose Profile, Induction Hardened Cutting Edge, Meets ANSI Specifications
- Material Nickel Chrome Steel
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078226
- Zoro # G7050263
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Thin Nose Profile, Induction Hardened Cutting Edge, Meets ANSI Specifications |
Material | Nickel Chrome Steel |
Item | Bent Long Nose Pliers,6" |
Description
Bent Long Nose Pliers,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- KRAFT TOOL Funny Trowel, Blue Steel, 24" X 5" (CC624F)
- CAL-VAN TOOLS OUTER TIE ROD REMOVER (CAL188)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- IRWIN 10 in Straight Jaw Locking Plier (0102L3)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- Irwin Pliers