Shop All Bar Clamps
Irwin
Bar Clamp, Steel Handle and 1-7/8" Throat Depth
Mfr # 224134
Zoro # G4617837
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1-7/8"
- Width 8-1/2"
- Application Gluing, Pipe Holding, Woodworking
- Width (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 224134
- Zoro # G4617837
- UPC # 038548014791
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1-7/8" |
Width | 8-1/2" |
Width (In.) | 8 1/2 in |
Bar Width (In.) | 3/4 in |
Nominal Rail Size (In.) | 1-1/2 |
Handle Length (In.) | 3 in |
Throat Depth | 2 in |
Compatible Pipe Size1 | 3/4 in |
Overall Width3 | 8 1/2 in |
Handle Length | 3 in |
Description
Pipe Clamp, Application Gluing, Pipe Holding, Woodworking, Base Clearance Standard, Base Style H-Shaped, Clamping Force 600 lb, Compatible Pipe Size 3/4 in, Handle Length 3 in, Handle Material Steel, Handle Style Crank, Jaw Pad Height Not Applicable, Jaw Pad Type Metal, Jaw Pad Width Not Applicable, Overall Width 8 1/2 in, Throat Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Crowfoot Socket Wrench Set, SAE, Metric, 21 pcs, Open End, Chrome (J49000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN Medium Duty One Handed Bar Clamps - 24 in. (586-1964720)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- IRWIN Quick-Lift Heavy Duty Bar Clamp (IRHT83100)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964720)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- Irwin Clamps