Shop All Bar Clamps
Irwin
Bar Clamp, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth, 5 PK
Mfr # 223106
Zoro # G3978871
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Soft Grip, Ergonomic
- Throat Depth (In.) 3-1/8"
- Type Clutch Lock Bar Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 223106
- Zoro # G3978871
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/8" |
Details
Handle Material | Soft Grip, Ergonomic |
Item | Bar Clamp |
Type | Clutch Lock Bar Clamps |
Description
Bar Clamp,6in,Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964745)
- IRWIN MINI BAR CLAMP 6&12"" 4PK (1964748)
- IRWIN 2PK 414 Mic BarClamp (1964747)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth (1964746)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- POWERWELD F-Clamp, 8" (F-1200-8)
- Irwin Bar Clamps