Shop All Locking Clamps
Irwin
BAR CLAMP 6""XPQUICKGRIP
Mfr # 1964711
Zoro # G8619568
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Throat Depth 3-5/8 in
- Material Plastic
- Number of Pieces 1
- Jaw Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1964711
- Zoro # G8619568
- UPC # 38548105758
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 3-5/8 in |
Jaw Width | 6 in |
Details
Max. Opening | 6 in |
Material | Plastic |
Number of Pieces | 1 |
Item | Bar/F-Clamps |
Color | Blue |
Description
With 600 lbs. of sustained clamping force the Irw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle (84-569)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- PROTEAM Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.) (104544)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- Irwin Locking Clamps