Shop All Auger Drill Bits
Irwin
Auger Bits
Mfr # 49907
Zoro # G702203881
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4375
- Drill Bit Size 7/16 in
- Primary Material Application Wood
- Shank Diameter 7/16 in
- Auger Center Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 49907
- Zoro # G702203881
- UPC # 024721100085
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Diameter | 7/16 in |
Overall Length | 7 1/2 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Hex Size | 7/32 in |
Details
Item | Auger Bits |
Decimal Equivalent | 0.4375 |
Primary Material Application | Wood |
Auger Center | Solid |
Drill Bit Point Type | Coarse Screw Point |
Measurement System | Fractional Inch |
Dual Auger | Yes |
Number of Spurs | 1 |
Auger Style | Spur Auger |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Sub Brand | I-100 |
Shank Type - Machining | Hex |
Material - Machining | High Speed Steel |
Description
Spur Auger, Auger Bits, 7/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 7/16 in, Shank Hex Size 7/32 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- REGAL CUTTING TOOLS M20 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027800AS)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x60)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC081)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- IRWIN Drillbit 13/16X6 Spdbrmx (3041017)
- IRWIN AUGER BIT 3/4X7.5"" (49912)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- Irwin Drill Bits