Shop All Auger Drill Bits
Irwin
Auger Bits
Mfr # 49905
Zoro # G402203884
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auger Center Solid
- Auger Style Spur Auger
- Decimal Equivalent 0.3125
- Drill Bit Point Type Coarse Screw Point
- Primary Material Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49905
- Zoro # G402203884
- UPC # 024721100061
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 7 1/2 in |
Flute Length | 4 1/2 in |
Shank Diameter | 5/16 in |
Drill Bit Size | 5/16 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Hex Size | 7/32 in |
Details
Item | Auger Bits |
Auger Center | Solid |
Auger Style | Spur Auger |
Decimal Equivalent | 0.3125 |
Drill Bit Point Type | Coarse Screw Point |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Number of Spurs | 1 |
Dual Auger | Yes |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Sub Brand | I-100 |
Shank Type - Machining | Hex |
Material - Machining | High Speed Steel |
Description
Spur Auger, Auger Bits, 5/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 5/16 in, Shank Hex Size 7/32 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm - 1.50 (1740)
- MAG-MATE Impact Wrench and Heat Gun Holder (IWH01)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/8" (1779347)
- IRWIN Bit Speedbor Max 1/2X6 (3041001)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- IRWIN WELDTEC SHIP AUGR 1-1/2"" (3043016)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- Irwin Drill Bits