Shop All Auger Drill Bits
Irwin
Auger Bits, 1in Bit Size, Length 7.5in
Mfr # 49916
Zoro # G703448830
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dual Auger Yes
- Decimal Equivalent 1
- Overall Length 7 1/2 in
- Shank Diameter 1 in
- Drill Bit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49916
- Zoro # G703448830
- UPC # 24721100177
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 7 1/2 in |
Shank Diameter | 1 in |
Drill Bit Size | 1 in |
Flute Length | 4 1/2 in |
Shank Hex Size | 5/16 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Dual Auger | Yes |
Decimal Equivalent | 1 |
Number of Spurs | 1 |
Measurement System | Fractional Inch |
Drill Bit Point Type | Coarse Screw Point |
Auger Style | Spur Auger |
Item | Auger Bits |
Primary Material Application | Wood |
Auger Center | Solid |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Sub Brand | I-100 |
Finish - Machining | Bright (Uncoated) |
Description
Spur Auger, Auger Bits, 1 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in. (13 mm.) VSR Pistol Grip Drill (DWD210G)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T10 L.28 mm (01350010)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- IRWIN Drillbit 13/16X6 Spdbrmx (3041017)
- IRWIN WELDTEC SHIP AUGER 5/8"" (3043007)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/8" (1779347)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- Irwin Drill Bits