Shop All Auger Drill Bits
Irwin
Auger Bits, 11/16in Bit Size, Length 7.5in
Mfr # 49911
Zoro # G002203840
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 11/16 in
- Drill Bit Point Type Coarse Screw Point
- Decimal Equivalent 0.6875
- Overall Length 7 1/2 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49911
- Zoro # G002203840
- UPC # 024721100122
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Shank Diameter | 11/16 in |
Overall Length | 7 1/2 in |
Drill Bit Size | 11/16 in |
Flute Length | 4 1/2 in |
Shank Hex Size | 5/16 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Item | Auger Bits |
Drill Bit Point Type | Coarse Screw Point |
Decimal Equivalent | 0.6875 |
Measurement System | Fractional Inch |
Number of Spurs | 1 |
Primary Material Application | Wood |
Dual Auger | Yes |
Auger Center | Solid |
Auger Style | Spur Auger |
Finish - Machining | Bright (Uncoated) |
Sub Brand | I-100 |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Spur Auger, Auger Bits, 11/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 11/16 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- WESTWARD Replacement Jaw (GGS_45836)
- IRWIN WELDTEC SHIP AUGER 9/16"" (3043006)
- IRWIN Drillbit 7/16X6 Spdbrmax (3041015)
- IRWIN DRLL BIT 1/2""FLAT SPDBOR (87908)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- IRWIN Bit Drill 3/8X16Speedbor (88706)
- Irwin Drill Bits