Shop All Auger Drill Bits
Irwin
Auger Bits, 1 1/8in Bit Size, Length 7.5in
Mfr # 49918
Zoro # G902203858
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Wood
- Number of Spurs 1
- Auger Style Spur Auger
- Overall Length 7 1/2 in
- Drill Bit Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49918
- Zoro # G902203858
- UPC # 024721499189
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 7 1/2 in |
Drill Bit Size | 1 1/8 in |
Flute Length | 4 1/2 in |
Shank Diameter | 1 1/8 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Hex Size | 7/16 in |
Details
Item | Auger Bits |
Primary Material Application | Wood |
Number of Spurs | 1 |
Auger Style | Spur Auger |
Dual Auger | Yes |
Measurement System | Fractional Inch |
Drill Bit Point Type | Coarse Screw Point |
Decimal Equivalent | 1.125 |
Auger Center | Solid |
Cutting Direction | Right Hand |
Sub Brand | I-100 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Shank Type - Machining | Hex |
Description
Spur Auger, Auger Bits, 1 1/8 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1 1/8 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- REED HINGED PLAS CUTTER 2-4IN CAP 04604 (HPC4)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- HOUGEN 11/16 in. X 1 in. RotaLoc Plus Annular Cutter (17822)
- IRWIN WELDTEC SHIP AUGR 1-1/8"" (3043014)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- IRWIN Auger Bits (49912)
- IRWIN DRILLBIT 3/4""X4"" SPDBRMX (1866035)
- IRWIN OAL Clean Cutting Spurred Auger (49914)
- IRWIN Bit Speedbor Max 1X6 (3041007)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- Irwin Auger Drill Bits