Shop All Auger Drill Bits
Irwin
AUGER BIT 9/16X7.5""
Mfr # 49909
Zoro # G500536433
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 1 in
- Unit of Measurement SAE
- Type Auger Drill Bits
- Height (in) 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49909
- Zoro # G500536433
- UPC # 24721100108
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Width | 1 in |
Length | 1 in |
Height (in) | 7.3 in |
Details
Unit of Measurement | SAE |
Type | Auger Drill Bits |
Number of Pieces | 1 |
Description
Irwin 9/16 in. D X 7.5 in. L Auger Bit Carbon Steel 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- IRWIN Bit Speedbor Max 3Pc Set (3041003)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- Irwin Drill Bits