Shop All Auger Drill Bits
Irwin
AUGER BIT 15/16X7.5""
Mfr # 49915
Zoro # G300536473
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Shank Length 5/16 in
- Number of Pieces 1
- SAE or Metric SAE
- Type Auger Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49915
- Zoro # G300536473
- UPC # 24721100160
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Diameter | 15/16 in |
Shank Length | 5/16 in |
Details
Number of Pieces | 1 |
SAE or Metric | SAE |
Type | Auger Drill Bit |
Description
Irwin 15/16 in. D X 7.5 in. L Auger Bit Carbon Steel 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- HOUGEN 1-3/8 in. X 3 in. 12,000-Series Annular Cutter (3-12244)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- IRWIN 9/16IN x 29IN - Bulk Power Pole Auger (47009)
- IRWIN WELDTEC SHIP AUGER 3/4"" (3043009)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- IRWIN WELDTEC SHIP AUGR 1-1/8"" (3043014)
- IRWIN Long Ship Auger Bit, 13/16 In, 18 In L (48713)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- Irwin Drill Bits