Shop All Tap Wrenches
This Product is Discontinued
Irwin
Adjustable Tap Socket, 3/8 Dr, 1/4-1/2 (Discontinued)
Mfr # 4935053
Zoro # G3471124
This Product is Discontinued
Key Features
- Type 3/8" Drive
- Fractional Tap Capacity (In.) 1/4 to 1/2
- Metric Tap Capacity 6.00 mm to 12.00 mm
- Hand Reamer Capacity 1/4 in to 3/8 in
- Pipe Taps Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935053
- Zoro # G3471124
- UPC # 024721106667
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | .2.2 |
Max. Tap Size | 1/2 in |
Min. Tap Size | 1/4 in |
Overall Length | 4 1/4 in |
Details
Item | Tap Wrench |
Type | 3/8" Drive |
Fractional Tap Capacity (In.) | 1/4 to 1/2 |
Metric Tap Capacity | 6.00 mm to 12.00 mm |
Hand Reamer Capacity | 1/4 in to 3/8 in |
Pipe Taps | Yes |
Fractional Tap Capacity | 1/4 in to 1/2 in |
Product Type | Socket |
Measurement System | Fractional Inch |
Ratcheting Action | Yes |
Handle Shape | T |
Description
Tap Wrench, Fractional Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 6.00 mm to 12.00 mm, Pipe Taps Yes, Overall Length 4 1/4 in, Hand Reamer Capacity 1/4 in to 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.