Shop All Solid Spade Drill Bits
Irwin
Adjustable Spade Bit
Mfr # 45002
Zoro # G2594347
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 7/8" to 3"
- Overall Length 6 1/2 in
- Shank Size 11/32 in
- Drill Bit Material Carbon Steel
- Drill Style Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 45002
- Zoro # G2594347
- UPC # 024721100191
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/8" to 3" |
Overall Length | 6 1/2 in |
Shank Size | 11/32 in |
Drill Bit Size | 3 in |
Maximum Drilling Depth | 5 in |
Shank Diameter | 11/32 in |
Details
Drill Bit Material | Carbon Steel |
Drill Style | Spade |
Item | Adjustable Spade Drill Bit |
Material | Steel |
For Use With | Power Tool Accessories, Drill Bits and Accessories |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 3 |
Sub Brand | Speedbor |
Adjustable Blade | Yes |
Description
Adjustable Spade Drill Bit, 3 in Drill Bit Size, Straight, High Speed Steel, Shank Diameter 11/32 in, Overall Length 6 1/2 in, Bright (Uncoated), Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (20PH05)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- IRWIN Spade Bit, 9/16 In D, 6 In L, I/4 Shank (88809)
- IRWIN Spade Bit, 3/4 In (88812)
- IRWIN Spade Bit, 1 1/2 In (88824)
- IRWIN Spade Bit, 3/8 In (88806)
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2075x1)
- Irwin Drill Bits