Shop All Solid Spade Drill Bits
Irwin
Adjustable Spade Bit
Mfr # 44801
Zoro # G2339355
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8" to 1-3/4"
- Drill Style Spade
- Overall Length 5 1/2 in
- Shank Size 1/4 in
- Decimal Equivalent 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 44801
- Zoro # G2339355
- UPC # 024721100184
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/8" to 1-3/4" |
Overall Length | 5 1/2 in |
Drill Bit Size | 1 3/4 in |
Shank Size | 1/4 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 4 in |
Details
Drill Style | Spade |
Item | Adjustable Spade Drill Bit |
Decimal Equivalent | 1.7 |
Drill Bit Material | Carbon Steel |
For Use With | Drill Presses Having (3) Jaw Chucks, Pouched |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Primary Material Application | Wood |
Adjustable Blade | Yes |
Sub Brand | Speedbor |
Description
Adjustable Spade Drill Bit, 1 3/4 in Drill Bit Size, Straight, High Speed Steel, Shank Diameter 1/4 in, Overall Length 5 1/2 in, Bright (Uncoated), Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- IRWIN Spadebit Spdbor Flat 7/8 (87914)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank (88712)
- IRWIN Spade Bit, 1 1/8 In (88818)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- IRWIN Spade Bit, 3/4 In (88812)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- Irwin Drill Bits